This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951998 Nissan 200SX, CSCF11NS7091 CSCF11NS7091

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19951998 Nissan 200SX, CSCF11NS7091 (Discontinued)

Mfr # CSCF11NS7091
Zoro # G8229539
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11NS7091
Zoro #
G8229539
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 1998 Nissan 200SX
Color
Tan with Black sides
Family Code
NS7091

Description

Seat Covers in Neoprene for 1995-1998 Nissan 200SX - (F), 50/50 bucket w/Removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.