This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 19951999 GMC Yukon F, CSCF91GM8707 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCF91GM8707
Zoro #
G8407978
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 1999 GMC Yukon
Color
Synergy Green with Black sides
Family Code
GM8707
Description
Seat Covers in Neoprene for 1995-1999 GMC Yukon - (F), 4-DOOR, 60/40 w/remov headrst, w/solid armrst, w/lever on bottom sides, w/lumbar, w/pwr dr seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.