Seat Covers in Neoprene for 19952000 Chevrolet Truck, CSCF14CH7460

  • Mfr # CSCF14CH7460

  • Zoro # G8186102


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF14CH7460
Zoro #
G8186102
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7460

Description

Seat Covers in Neoprene for 1995-2000 Chevrolet Truck C/K 1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.