Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19952000 GMC Truck Sierra, CSCF2GM7305
Mfr # CSCF2GM7305
Zoro # G8318000
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2GM7305
- Zoro #
- G8318000
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
- Color
- Red with Black sides
- Family Code
- GM7305
Description
Seat Covers in Neoprene for 1995-2000 GMC Truck Sierra C/K1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov