Shop COVERKING

Seat Covers in Neoprene for 19952004 Toyota Truck, CSCF5TT7141

  • Mfr # CSCF5TT7141

  • Zoro # G8281549


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7141
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5TT7141
Zoro #
G8281549
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Color
Yellow with Black sides
Family Code
TT7141

Description

Seat Covers in Neoprene for 1995-2004 Toyota Truck Tacoma - (F), Solid Bench, W/MANUAL SHIFTER & 4WD OR W/FLOOR-MOUNTED AUTOMATIC SHIFTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews