This item is Discontinued.

Coverking Seat Covers in Neoprene for 19961997 Ford Ranger  F, CSCF12FD7650 CSCF12FD7650

Seat Covers in Neoprene for 19961997 Ford Ranger F, CSCF12FD7650 (Discontinued)

  • Mfr # CSCF12FD7650
  • Zoro # G8149319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12FD7650
Zoro #
G8149319
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1996 To 1997 Ford Ranger
Family Code
FD7650

Description

Seat Covers in Neoprene for 1996-1997 Ford Ranger - (F), 50/50 bucket sport seat w/built-in headrest, FOR SEATS WITH POWER LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.