This item is Discontinued.

Coverking Seat Covers in Neoprene for 19961997 Isuzu Hombre, CSCF1IS7009 CSCF1IS7009

Seat Covers in Neoprene for 19961997 Isuzu Hombre, CSCF1IS7009 (Discontinued)

  • Mfr # CSCF1IS7009
  • Zoro # G8126252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1IS7009
Zoro #
G8126252
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1996 To 1997 Isuzu Hombre
Family Code
IS7009

Description

Seat Covers in Neoprene for 1996-1997 Isuzu Hombre - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.