This item is Discontinued.

Coverking Seat Covers in Neoprene for 19962001 Saturn SWSeries, CSCF5SR7029 CSCF5SR7029

Seat Covers in Neoprene for 19962001 Saturn SWSeries, CSCF5SR7029 (Discontinued)

  • Mfr # CSCF5SR7029
  • Zoro # G8249638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5SR7029
Zoro #
G8249638
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 1996 To 2001 Saturn SW-Series Wagon
Family Code
SR7029

Description

Seat Covers in Neoprene for 1996-2001 Saturn SW-Series Wagon - (F), SW2 MODEL ONLY, 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.