Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19961998 Dodge Trk, CSCF91DG9569
Mfr # CSCF91DG9569
Zoro # G8370202
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG9569
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91DG9569
- Zoro #
- G8370202
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG9569
Description
Seat Covers in Neoprene for 1996-1998 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/built-in circulr hdrst, w/fold cnsl, w/built-in shldr belt, w/backside grab-bar c/o