Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19961998 Dodge Truck Ram, CSCF2DG9571
Mfr # CSCF2DG9571
Zoro # G8292329
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG9571
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2DG9571
- Zoro #
- G8292329
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Red with Black sides
- Family Code
- DG9571
Description
Seat Covers in Neoprene for 1996-1998 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in circulr hdrst, w/fold cnsl, w/built-in shldr belt, w/backside grab-bar c/o