This item is Discontinued.

Coverking Seat Covers in Neoprene for 19972003 Pontiac Grand Prix, CSCF12PN7022 CSCF12PN7022

Seat Covers in Neoprene for 19972003 Pontiac Grand Prix, CSCF12PN7022 (Discontinued)

  • Mfr # CSCF12PN7022
  • Zoro # G8140532
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12PN7022
Zoro #
G8140532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Charcoal with Black sides
For Use With
For 1997 To 2003 Pontiac Grand Prix
Family Code
PN7022

Description

Seat Covers in Neoprene for 1997-2003 Pontiac Grand Prix - (F), Sedan,50/50 Bucket,W/Removable Headrest,W/One Knob on inside of Dr side, KNOB NEEDED REMOVED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.