Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19971997 Ford Trk, CSCF89FD7814
Mfr # CSCF89FD7814
Zoro # G8453198
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7814
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89FD7814
- Zoro #
- G8453198
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Inferno Orange with Black sides
- For Use With
- For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7814
Description
Seat Covers in Neoprene for 1997-1997 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid Bottom, 50/50 Split Backrst, w/built-in headrst, MODELS W/DOOR VENT WINDOWS