This item is Discontinued.

Coverking Seat Covers in Neoprene for 19971997 Honda Accord Coupe, CSCF11HD7242 CSCF11HD7242

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19971997 Honda Accord Coupe, CSCF11HD7242 (Discontinued)

Mfr # CSCF11HD7242
Zoro # G8173642
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11HD7242
Zoro #
G8173642
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1997 To 1997 Honda Accord Coupe
Family Code
HD7242

Description

Seat Covers in Neoprene for 1997-1997 Honda Accord Coupe - (F), SE MODEL, 50/50 Bucket,W/O Driver Backrest Release Lever,W/Passenger Backrest Release Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.