This item is Discontinued.

Coverking Seat Covers in Neoprene for 19971997 Honda Accord Sedan, CSCF2HD7246 CSCF2HD7246

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19971997 Honda Accord Sedan, CSCF2HD7246 (Discontinued)

Mfr # CSCF2HD7246
Zoro # G8254492
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2HD7246
Zoro #
G8254492
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 1997 To 1997 Honda Accord Sedan
Family Code
HD7246

Description

Seat Covers in Neoprene for 1997-1997 Honda Accord Sedan - (F), SE MODEL, 50/50 Bucket,With Removable Headrest,No Armrest,No Lumbar Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.