This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982002 Chevrolet Prizm, CSCF12CH7161 CSCF12CH7161

Seat Covers in Neoprene for 19982002 Chevrolet Prizm, CSCF12CH7161 (Discontinued)

  • Mfr # CSCF12CH7161
  • Zoro # G8134418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12CH7161
Zoro #
G8134418
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 1998 To 2002 Chevrolet Prizm
Family Code
CH7161

Description

Seat Covers in Neoprene for 1998-2002 Chevrolet Prizm - (R), 60/40 Split,W/Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.