This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982002 Mazda 626  F, CSCF12MA7000 CSCF12MA7000

Seat Covers in Neoprene for 19982002 Mazda 626 F, CSCF12MA7000 (Discontinued)

  • Mfr # CSCF12MA7000
  • Zoro # G8171944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12MA7000
Zoro #
G8171944
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1998 To 2002 Mazda 626
Family Code
MA7000

Description

Seat Covers in Neoprene for 1998-2002 Mazda 626 - (F), 50/50 Bucket, W/Removable Headrest, W/O SIDE AIRBAG CUT-OUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.