Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19981999 Ford Trk, CSCF3FD7012
Mfr # CSCF3FD7012
Zoro # G8280654
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 1998 To 1999 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FD7012
- Zoro #
- G8280654
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Blue with Black sides
- For Use With
- For 1998 To 1999 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7012
Description
Seat Covers in Neoprene for 1998-1999 Ford Trk F-150/250/350 NO SuperDuty - (R), Solid Back, 60/40 Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.