Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19982003 Ford Trk, CSCF3FD7085
Mfr # CSCF3FD7085
Zoro # G8316311
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1998 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7085
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FD7085
- Zoro #
- G8316311
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 1998 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Blue with Black sides
- Family Code
- FD7085
Description
Seat Covers in Neoprene for 1998-2003 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid bench w/rounded built-in headrest, w/o armrest