This item is Discontinued.

Coverking Seat Covers in Neoprene for 19991999 Lincoln Town Car, CSCF91LN7023 CSCF91LN7023

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19991999 Lincoln Town Car, CSCF91LN7023 (Discontinued)

Mfr # CSCF91LN7023
Zoro # G8419841
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91LN7023
Zoro #
G8419841
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 1999 Lincoln Town Car
Color
Synergy Green with Black sides
Family Code
LN7023

Description

Seat Covers in Neoprene for 1999-1999 Lincoln Town Car - (F), 40/20/40 bench w/adj. headrest, w/console, w/o lumbar, w/side airbag, FOR 1999 EXECUTIVE ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.