Shop COVERKING

Seat Covers in Neoprene for 19992001 Ford Truck F250, CSCF5FD7054

  • Mfr # CSCF5FD7054

  • Zoro # G8298279


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7054
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5FD7054
Zoro #
G8298279
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Color
Yellow with Black sides
Family Code
FD7054

Description

Seat Covers in Neoprene for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 Bucket, W/Armrest, W/O Builtin Belt, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews