Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19992001 Ford Truck F250, CSCF89FD7054
Mfr # CSCF89FD7054
Zoro # G8407969
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89FD7054
- Zoro #
- G8407969
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
- Color
- Inferno Orange with Black sides
- Family Code
- FD7054
Description
Seat Covers in Neoprene for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 Bucket, W/Armrest, W/O Builtin Belt, W/Builtin Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov