This item is Discontinued.

Coverking Seat Covers in Neoprene for 19992004 BMW 3Series, CSCF12BM9365 CSCF12BM9365

Seat Covers in Neoprene for 19992004 BMW 3Series, CSCF12BM9365 (Discontinued)

  • Mfr # CSCF12BM9365
  • Zoro # G8113059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF12BM9365
Zoro #
G8113059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1999 To 2004 BMW 3-Series
Family Code
BM9365

Description

Seat Covers in Neoprene for 1999-2004 BMW 3-Series - (F), E46, SEDAN, 50/50 bucket, rmv hdrst, w/adj thigh support under your knees (not functional)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.