Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coverking Seat Covers in Neoprene for 19992004 Ford Mustang, CSCF12FD7129 CSCF12FD7129

Seat Covers in Neoprene for 19992004 Ford Mustang, CSCF12FD7129 (Discontinued)

  • Mfr # CSCF12FD7129
  • Zoro # G8239853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF12FD7129
Zoro #
G8239853
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 1999 To 2004 Ford Mustang
Family Code
FD7129

Description

Seat Covers in Neoprene for 1999-2004 Ford Mustang - (R), GT CONVERTIBLE, Solid Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.