Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19992004 Ford Truck F250, CSCF3FD7211
Mfr # CSCF3FD7211
Zoro # G8301578
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF3FD7211
- Zoro #
- G8301578
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
- Color
- Blue with Black sides
- Family Code
- FD7211
Description
Seat Covers in Neoprene for 1999-2004 Ford Truck F-250, 350 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, also fits F-450 and F-550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov