Shop COVERKING

Seat Covers in Neoprene for 19992006 Chevrolet Truck, CSCF12CH7394

  • Mfr # CSCF12CH7394

  • Zoro # G8175112


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7394
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12CH7394
Zoro #
G8175112
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7394

Description

Seat Covers in Neoprene for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), BASE MODEL, 40/20/40 split, w/manual dr & pass, W/O CONSOLE, NOT FOR CLOTH SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews