Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19992006 Chevrolet Truck, CSCF1CH7020
Mfr # CSCF1CH7020
Zoro # G8143719
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1CH7020
- Zoro #
- G8143719
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7020
Description
Seat Covers in Neoprene for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40 split, w/manual dr & pass, W/FOLDING CONSOLE, w/built-in shoulder belt