
Seat Covers in Neoprene for 19992006 GMC Truck Sierra, CSCF11GM7005
Mfr # CSCF11GM7005
Zoro # G8190223
original price:Â $329.99 , new price: $280.99 , 14 percent off
new price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCF11GM7005
Zoro #
G8190223
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7005
Description
Seat Covers in Neoprene for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver Seat & Manual Passenger Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.