This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002004 Isuzu Rodeo 4 door, CSCF1IS7006 CSCF1IS7006

Seat Covers in Neoprene for 20002004 Isuzu Rodeo 4 door, CSCF1IS7006 (Discontinued)

  • Mfr # CSCF1IS7006
  • Zoro # G8123732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1IS7006
Zoro #
G8123732
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2000 To 2004 Isuzu Rodeo 4 door
Family Code
IS7006

Description

Seat Covers in Neoprene for 2000-2004 Isuzu Rodeo 4 door - (F), 50/50 Bucket Seat w/removable headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.