This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002004 Nissan Xterra, CSCF14NS7009 CSCF14NS7009

Seat Covers in Neoprene for 20002004 Nissan Xterra, CSCF14NS7009 (Discontinued)

  • Mfr # CSCF14NS7009
  • Zoro # G8308164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14NS7009
Zoro #
G8308164
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2004 Nissan Xterra
Family Code
NS7009

Description

Seat Covers in Neoprene for 2000-2004 Nissan Xterra - (F), 50/50 bucket w/removable headrest, w/o 2 turning knobs on driver seat bottom, w/o driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.