Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20002000 Chevrolet Truck, CSCF11CH7625
Mfr # CSCF11CH7625
Zoro # G8186662
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF11CH7625
- Zoro #
- G8186662
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7625
Description
Seat Covers in Neoprene for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/console, w/lever on bottoms, w/lumbar, w/manual seat, NOT 2000 SILVERADO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.