Shop COVERKING

Seat Covers in Neoprene for 20002000 Chevrolet Truck, CSCF11CH7634

  • Mfr # CSCF11CH7634

  • Zoro # G8186951


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7634
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11CH7634
Zoro #
G8186951
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7634

Description

Seat Covers in Neoprene for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), 50/50 bukt,w/pwr dr,w/remv hdrst, w/pwr lumbar, w/bottm lever, w/o bkrst lever, NOT 00Silverado

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.