Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20002000 Chevrolet Truck, CSCF1CH7627
Mfr # CSCF1CH7627
Zoro # G8192244
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7627
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1CH7627
- Zoro #
- G8192244
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7627
Description
Seat Covers in Neoprene for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/removable hdrst, w/console, w/lever on bottm, w/lumbar, w/pwr dr seat, NOT 00 SILVERADO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov