Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20002000 Chevrolet Truck, CSCF91CH7995
Mfr # CSCF91CH7995
Zoro # G8380538
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7995
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91CH7995
- Zoro #
- G8380538
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
- Color
- Synergy Green with Black sides
- Family Code
- CH7995
Description
Seat Covers in Neoprene for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bottom Bench w/ 40/20/40 bkrst, w/remov hdrst, w/console, w/pwr lmbr, NOT 00 SILVERADO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov