Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neoprene for 20002007 Ford Focus  R, CSCF1FD7829 CSCF1FD7829

Seat Covers in Neoprene for 20002007 Ford Focus R, CSCF1FD7829 (Discontinued)

  • Mfr # CSCF1FD7829
  • Zoro # G8170203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1FD7829
Zoro #
G8170203
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2000 To 2007 Ford Focus
Family Code
FD7829

Description

Seat Covers in Neoprene for 2000-2007 Ford Focus - (R), 60/40 Split,No Headrest,No Armrest,No Console, FOR 2-DOOR ONLY, not SVT model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.