This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012009 Chevrolet Full, CSCF14CH9506 CSCF14CH9506

Seat Covers in Neoprene for 20012009 Chevrolet Full, CSCF14CH9506 (Discontinued)

  • Mfr # CSCF14CH9506
  • Zoro # G8120479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF14CH9506
Zoro #
G8120479
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
For Use With
For 2001 To 2009 Chevrolet Full Size Van
Family Code
CH9506

Description

Seat Covers in Neoprene for 2001-2009 Chevrolet Full Size Van - (F), EXPRESS MODEL, 50/50 bucket, w/built-in headrest, w/o armrest, Not for Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.