Seat Covers in Neoprene for 20012002 Chevrolet Truck, CSCF89CH7352

  • Mfr # CSCF89CH7352

  • Zoro # G8467329


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2001 To 2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7352
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89CH7352
Zoro #
G8467329
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2001 To 2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7352

Description

Seat Covers in Neoprene for 2001-2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Bench, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.