Shop COVERKING

Seat Covers in Neoprene for 20012002 Ford Trk, CSCF5FD7265

  • Mfr # CSCF5FD7265

  • Zoro # G8331133


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7265
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5FD7265
Zoro #
G8331133
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Yellow with Black sides
For Use With
For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7265

Description

Seat Covers in Neoprene for 2001-2002 Ford Trk F-150/250/350 NO SuperDuty - (R), 50/50 bucket w/removable headrest, FOR HARLEY-DAVIDSON EDITION Super Crew ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews