Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20012002 GMC Truck Sierra, CSCF14GM7017
Mfr # CSCF14GM7017
Zoro # G8148293
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14GM7017
- Zoro #
- G8148293
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM7017
Description
Seat Covers in Neoprene for 2001-2002 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40 Split Bench, W/Removable Headrest, W/Folding Console