Zoro Homepage

Seat Covers in Neoprene for 20012006 GMC Truck Sierra, CSCF5GM7248

  • Mfr # CSCF5GM7248

  • Zoro # G8259298


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5GM7248
Zoro #
G8259298
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7248

Description

Seat Covers in Neoprene for 2001-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 1500HD ONLY, 40/20/40 Split Bench, W/Folding Console, W/Power Driver and Passenger Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.