This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012009 GMC Savana, CSCF91GM7189 CSCF91GM7189

Seat Covers in Neoprene for 20012009 GMC Savana, CSCF91GM7189 (Discontinued)

  • Mfr # CSCF91GM7189
  • Zoro # G8346594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF91GM7189
Zoro #
G8346594
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2001 To 2009 GMC Savana 1500/2500/3500
Family Code
GM7189

Description

Seat Covers in Neoprene for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket w/built-in headrest, w/1 armrest per seat, Not for Cut-away models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.