This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022002 GMC Yukon Denali, CSCF1GM9676 CSCF1GM9676

Seat Covers in Neoprene for 20022002 GMC Yukon Denali, CSCF1GM9676 (Discontinued)

  • Mfr # CSCF1GM9676
  • Zoro # G8166259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1GM9676
Zoro #
G8166259
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2002 To 2002 GMC Yukon Denali XL
Family Code
GM9676

Description

Seat Covers in Neoprene for 2002-2002 GMC Yukon Denali XL - (F), 50/50 bucket, w/armrest, w/built-in shoulder belt, w/power driver & pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.