Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20022002 Ford Truck F250, CSCF2FD8012
Mfr # CSCF2FD8012
Zoro # G8253783
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2002 To 2002 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD8012
- Zoro #
- G8253783
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Red with Black sides
- For Use With
- For 2002 To 2002 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD8012
Description
Seat Covers in Neoprene for 2002-2002 Ford Truck F-250, 350 (Super Duty) - (F),40/20/40 w/builtin hdrst,W/folding console,W/O top-mount cupholdr,W/O builtinbelt,Also fits F450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.