This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022002 Honda Accord Sedan, CSCF12HD7255 CSCF12HD7255

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20022002 Honda Accord Sedan, CSCF12HD7255 (Discontinued)

Mfr # CSCF12HD7255
Zoro # G8180441
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12HD7255
Zoro #
G8180441
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2002 To 2002 Honda Accord Sedan
Family Code
HD7255

Description

Seat Covers in Neoprene for 2002-2002 Honda Accord Sedan - (F), SPECIAL EDITION, 50/50 bucket w/removable headrest, W/SIDE AIRBAG, W/O LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.