Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20022003 Ford Trk, CSCF2FD7041
Mfr # CSCF2FD7041
Zoro # G8320959
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2002 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7041
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF2FD7041
- Zoro #
- G8320959
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Red with Black sides
- For Use With
- For 2002 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7041
Description
Seat Covers in Neoprene for 2002-2003 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Folding Center Console,W/O Builtin Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov