Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20022004 Toyota Truck, CSCF12TT7347
Mfr # CSCF12TT7347
Zoro # G8233973
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2002 To 2004 Toyota Truck Tundra
Family Code
TT7347
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12TT7347
- Zoro #
- G8233973
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Charcoal with Black sides
- For Use With
- For 2002 To 2004 Toyota Truck Tundra
- Family Code
- TT7347
Description
Seat Covers in Neoprene for 2002-2004 Toyota Truck Tundra - (F), LIMITED MODEL, 60/40 Split Bench