Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20022005 Dodge Truck Ram, CSCF12DG7112
Mfr # CSCF12DG7112
Zoro # G8159213
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
For Use With
For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12DG7112
- Zoro #
- G8159213
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- For Use With
- For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7112
Description
Seat Covers in Neoprene for 2002-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/console, w/o backrest knob, center seat bottom does not open, w/pwr dr & manual pas