This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022006 Chevrolet, CSCF5CH7018 CSCF5CH7018

Seat Covers in Neoprene for 20022006 Chevrolet, CSCF5CH7018 (Discontinued)

  • Mfr # CSCF5CH7018
  • Zoro # G8340979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5CH7018
Zoro #
G8340979
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2002 To 2006 Chevrolet Avalanche
Family Code
CH7018

Description

Seat Covers in Neoprene for 2002-2006 Chevrolet Avalanche - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver & Pwr Pass, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.