This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022006 Mitsubishi Lancer, CSCF14MB7014 CSCF14MB7014

Seat Covers in Neoprene for 20022006 Mitsubishi Lancer, CSCF14MB7014 (Discontinued)

  • Mfr # CSCF14MB7014
  • Zoro # G8274494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF14MB7014
Zoro #
G8274494
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 2002 To 2006 Mitsubishi Lancer
Family Code
MB7014

Description

Seat Covers in Neoprene for 2002-2006 Mitsubishi Lancer - (F), 50/50 Bucket, W/ Remov Hdrst, W/Turning Knob on Driver Side, W/O Side Airbag, NOT FOR EVOLUTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.