This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022006 Nissan Sentra, CSCF1NS7079 CSCF1NS7079

Seat Covers in Neoprene for 20022006 Nissan Sentra, CSCF1NS7079 (Discontinued)

  • Mfr # CSCF1NS7079
  • Zoro # G8131554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1NS7079
Zoro #
G8131554
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7079

Description

Seat Covers in Neoprene for 2002-2006 Nissan Sentra - (R), 60/40 split bench, w/built-in headrest, SPEC V ONLY, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.