Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032006 Ford Expedition, CSCF89FD7842 CSCF89FD7842

Seat Covers in Neoprene for 20032006 Ford Expedition, CSCF89FD7842 (Discontinued)

  • Mfr # CSCF89FD7842
  • Zoro # G8461178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89FD7842
Zoro #
G8461178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2003 To 2006 Ford Expedition
Family Code
FD7842

Description

Seat Covers in Neoprene for 2003-2006 Ford Expedition - (F), 60/40 Split, W/Built-in Headrest, W/Solid Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.